Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 5/8"-11, 316 Stainless Steel, Not Graded, 1-3/4 in Lg, 7/8 in Hex Wd
Mfr # NB056408P-25
Zoro # G106318082
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
Hex Type
- Thread Size 5/8"-11
- Material 316 Stainless Steel
- Overall Length 1-3/4 in
- Hex Width 7/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # NB056408P-25
- Zoro # G106318082
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 1-3/4 in |
Hex Width | 7/8 in |
Details
Item | Coupling Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
5/8-11 X 1 3/4" Hex Coupling Nuts/Stainless Steel 316/ , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Nut, M10-1.50, Steel, Not Graded, Phosphate, 21 mm Hex Wd, 11 mm Hex Ht, 25 PK (1017PK)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M12-1.25 (5405-12)
- ZORO SELECT Carriage Bolt Assortment, Steel, Zinc Plated Finish (JBDL16CTA)
- ZORO SELECT Grade 9, 5/8"-18 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB74)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Grade A, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (337368-BR-250)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Zinc Plated, 3 in Lg, 1 in Hex Wd (837421)
- NEWPORT FASTENERS Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade A, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (NB303502P-50)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Zinc Plated, 3 in Lg, 13/16 in Hex Wd (506794)
- NEWPORT FASTENERS Coupling Nut, M20-2.50, Steel, Class 6, Zinc Plated, 60 mm Lg, 30 mm Hex Wd (279070-BR-75)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Grade A, Plain, 1-3/4 in Lg, 3/4 in Hex Wd (306635-BR-300)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (U11400.062.0212)
- Newport Fasteners Coupling Nuts