Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd
Mfr # 363746-PR-100
Zoro # G006318137
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 5/16"-18
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 363746-PR-100
- Zoro # G006318137
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 7/8 in |
Hex Width | 7/16 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
5/16"-18 x 7/8" Hex Coupling Nuts/A563 Grade A Steel/Zinc Plated (Quantity: TRUE, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 5 PK (U04181.150.0002)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.120.0040)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/4,2200lb, PK25 (U51430.015.0125)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.016.0100)
- NEWPORT FASTENERS Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd (219119)
- NEWPORT FASTENERS Coupling Nut, M20-2.50, Steel, Class 6, Zinc Plated, 60 mm Lg, 30 mm Hex Wd (279070-BR-75)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (545827-BR-500)
- NEWPORT FASTENERS Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg, 3/8 in Hex Wd (112872-BR-2500)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Zinc Plated, 3 in Lg, 13/16 in Hex Wd (506794)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd (759369-PR-25)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Hot Dipped Galvanized, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250290BG)
- Newport Fasteners Coupling Nuts