Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 1 in Lg, 7/16 in Hex Wd
Mfr # NB048019B-700
Zoro # G306317908
product price: $1,058.99
/pk 700, $1.51/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
Hex Type
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Overall Length 1 in
- Hex Width 7/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB048019B-700
- Zoro # G306317908
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1 in |
Hex Width | 7/16 in |
Details
Item | Coupling Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
5/16-18 X 1" Hex Coupling Nuts/Stainless Steel 18-8/ , 700PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.3600)
- ZORO SELECT Carriage Bolt, 1/2-13, 5 in., PK10 (U08305.050.0500)
- VESTIL Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 4 PK (AS-124-4PK)
- L.H. DOTTIE #6-32 x 5/16 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (413ALD)
- NEWPORT FASTENERS Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3-3/4 in Lg, 1-7/8 in Hex Wd (NB303125B-25)
- NEWPORT FASTENERS Coupling Nut, 1/2"-20, Steel, Grade A, Plain, 1-1/4 in Lg, 5/8 in Hex Wd (907860-BR-625)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Grade A, Plain, 1-3/4 in Lg, 3/4 in Hex Wd (306635-BR-300)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Zinc Plated, 3 in Lg, 1 in Hex Wd (837421)
- NEWPORT FASTENERS Coupling Nut, M20-2.50, Steel, Class 6, Zinc Plated, 60 mm Lg, 30 mm Hex Wd (279070-BR-75)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (829120)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Hot Dipped Galvanized, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250285BG)
- Newport Fasteners Coupling Nuts