Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd
Mfr # NB303228B-1250
Zoro # G006317901
product price: $395.99
/pk 1250, $0.32/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 3/8"-24
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB303228B-1250
- Zoro # G006317901
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 1-1/8 in |
Hex Width | 1/2 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
3/8-24 X 1 1/8" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 1250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Not Graded, Black Oxide, 7/16 in Ht, 50 PK (HNFI5050LH-050BX)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.075.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (514031G)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (514051G)
- NEWPORT FASTENERS Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3-3/4 in Lg, 1-7/8 in Hex Wd (NB303125B-25)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 2-1/4 in Lg, 1 in Hex Wd (763430-BR-100)
- NEWPORT FASTENERS Coupling Nut, #1-8, Steel, Grade A, Hot Dipped Galvanized, 2-1/2 in Lg, 1-1/4 in Hex Wd (455807-BR-75)
- NEWPORT FASTENERS Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 5/8 in Lg, 5/16 in Hex Wd (843080)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Grade A, Plain, 1-3/4 in Lg, 3/4 in Hex Wd (306635-BR-300)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd (363746-PR-100)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250567BG)
- Newport Fasteners Coupling Nuts