Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 1-1/8 in Lg, 1/2 in Hex Wd
Mfr # 899365-PR-100
Zoro # G306318080
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
Hex Type
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Overall Length 1-1/8 in
- Hex Width 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 899365-PR-100
- Zoro # G306318080
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-1/8 in |
Hex Width | 1/2 in |
Details
Item | Coupling Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
3/8"-16 x 1 1/8" Hex Coupling Nuts/18-8 Stainless Steel (Quantity: TRUE, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (79548)
- J.W. WINCO Eye Bolt M36, 70 mm ID, Steel, Zinc Plated (580-M36-ST)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Brass, 24 PK (61596)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x5/8, PK100 (U07810.037.0062)
- NEWPORT FASTENERS Coupling Nut, M12-1.75, Steel, Class 6, Zinc Plated, 36 mm Lg, 19 mm Hex Wd (300887-BR-225)
- NEWPORT FASTENERS Coupling Nut, 1"-8, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd (896576-PR-15)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (545827-BR-500)
- NEWPORT FASTENERS Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (NB303110B-20)
- NEWPORT FASTENERS Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 5/8 in Lg, 5/16 in Hex Wd (843080)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Grade A, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (337368-BR-250)
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204607BG)
- Newport Fasteners Coupling Nuts