Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd
Mfr # NB303070B-100
Zoro # G006317949
product price: $246.99
/pk 100, $2.47/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 3/4"-10
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB303070B-100
- Zoro # G006317949
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 2-1/4 in |
Hex Width | 1 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
3/4-10 X 2 1/4" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34142.018.0612)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0100)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.137.1200)
- ZORO SELECT Rod Seal Kit, 1 In Rod Dia, 4Pcs (4PKH3)
- NEWPORT FASTENERS Coupling Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (NB303030B-1250)
- NEWPORT FASTENERS Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg, 3/8 in Hex Wd (112872-BR-2500)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Zinc Plated, 3 in Lg, 13/16 in Hex Wd (506794)
- NEWPORT FASTENERS Coupling Nut, M20-2.50, Steel, Class 6, Zinc Plated, 60 mm Lg, 30 mm Hex Wd (279070-BR-75)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd (363746-PR-100)
- NEWPORT FASTENERS Coupling Nut, #1-8, Steel, Grade A, Hot Dipped Galvanized, 2-1/2 in Lg, 1-1/4 in Hex Wd (455807-BR-75)
- AMPG Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1/2 in Hex Wd (NUT6513816RL)
- Newport Fasteners Coupling Nuts