Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd
Mfr # 759369-PR-25
Zoro # G006318014
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
Hex Type
- Thread Size 3/4"-10
- Material 316 Stainless Steel
- Overall Length 2 in
- Hex Width 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 759369-PR-25
- Zoro # G006318014
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 2 in |
Hex Width | 1 in |
Details
Item | Coupling Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
3/4"-10 x 2" Hex Coupling Nuts/316 Stainless Steel (Quantity: TRUE, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07040.062.0275)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Steel, 5 PK (5XA36)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3410320050)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Steel (EZ-310-M6)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 2-1/4 in Lg, 1 in Hex Wd (763430-BR-100)
- NEWPORT FASTENERS Coupling Nut, 1/2"-20, Steel, Grade A, Plain, 1-1/4 in Lg, 5/8 in Hex Wd (907860-BR-625)
- NEWPORT FASTENERS Coupling Nut, M12-1.75, Steel, Class 6, Zinc Plated, 36 mm Lg, 19 mm Hex Wd (300887-BR-225)
- NEWPORT FASTENERS Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 5/8 in Lg, 5/16 in Hex Wd (843080)
- NEWPORT FASTENERS Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 18 mm Lg, 10 mm Hex Wd (803258)
- NEWPORT FASTENERS Coupling Nut, M20-2.50, Steel, Class 6, Zinc Plated, 60 mm Lg, 30 mm Hex Wd (279070-BR-75)
- TE-CO Coupling Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 1-7/8 in Lg, 1-1/4 in Hex Wd (41507)
- Newport Fasteners Coupling Nuts