Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd
Mfr # 588522-PR-25
Zoro # G306318011
product price: $417.99
/pk 25, $16.72/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
Hex Type
- Thread Size 3/4"-10
- Material 18-8 Stainless Steel
- Overall Length 2 in
- Hex Width 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 588522-PR-25
- Zoro # G306318011
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 2 in |
Hex Width | 1 in |
Details
Item | Coupling Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
3/4"-10 x 2" Hex Coupling Nuts/18-8 Stainless Steel (Quantity: TRUE, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 5000 PK (0816MSWS)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 40 mm L, 3 PK (77184)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0125)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (N04100.043.0225)
- NEWPORT FASTENERS Coupling Nut, 1"-8, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd (896576-PR-15)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Zinc Plated, 3 in Lg, 13/16 in Hex Wd (506794)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Grade A, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (337368-BR-250)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (829120)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Zinc Plated, 3 in Lg, 1 in Hex Wd (837421)
- NEWPORT FASTENERS Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd (219119)
- KIPP Coupling Nut, M30, Steel, Class 10, Bright, 45 mm Lg, 46 mm Hex Wd (K0702.30)
- Newport Fasteners Coupling Nuts