Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 2-1/4 in Lg, 1 in Hex Wd
Mfr # 657482
Zoro # G306318042
product price: $958.99
/pk 30, $31.97/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
Hex Type
- Thread Size 3/4"-10
- Material 18-8 Stainless Steel
- Overall Length 2-1/4 in
- Hex Width 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 657482
- Zoro # G306318042
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 2-1/4 in |
Hex Width | 1 in |
Details
Item | Coupling Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
3/4-10 X 2 1/4" Hex Coupling Nuts/18-8 Stainless Steel , 30PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (62964)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (08016)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (25C200KCS)
- PASLODE Collated Framing Nail, 3 in L, 11 ga, Brite, Flat Head, 30 Degrees, 2500 PK (650836)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Grade A, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (337368-BR-250)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (829120)
- NEWPORT FASTENERS Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (NB303110B-20)
- NEWPORT FASTENERS Coupling Nut, M12-1.75, Steel, Class 6, Zinc Plated, 36 mm Lg, 19 mm Hex Wd (300887-BR-225)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd (363746-PR-100)
- NEWPORT FASTENERS Coupling Nut, #1-8, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd (NB303091P-15)
- MIDWEST FASTENER Inspection Hole Coupling Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 2-1/2 in Lg, 3 PK (52004)
- Newport Fasteners Coupling Nuts