Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd
Mfr # NB303010P-100
Zoro # G606318032
product price: $56.69
/pk 100, $0.57/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 1/4"-20
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB303010P-100
- Zoro # G606318032
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 7/8 in |
Hex Width | 3/8 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
1/4-20 X 7/8" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 3/8" x 3-3/4", Low CSZ, Clear (CLPZ-0375-3750)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S10DRGAL-FH)
- ZORO SELECT Hex Nut, #6-32, Steel, Not Graded, Zinc Plated, 7/64 in Ht, 100 PK (HMSNI20-60-100P1)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 100 PK (53946)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Grade A, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (337368-BR-250)
- NEWPORT FASTENERS Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 18 mm Lg, 10 mm Hex Wd (803258)
- NEWPORT FASTENERS Coupling Nut, M12-1.75, Steel, Class 6, Zinc Plated, 36 mm Lg, 19 mm Hex Wd (300887-BR-225)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, 316 Stainless Steel, Not Graded, 1 in Lg, 7/16 in Hex Wd (581359-PR-100)
- NEWPORT FASTENERS Coupling Nut Reducer, 1/2"-13 and 3/8"-16, Steel, Grade A, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (182089-BR-625)
- NEWPORT FASTENERS Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd (219119)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 10 PK (U11400.037.0175)
- Newport Fasteners Coupling Nuts