Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 7/16 in Hex Wd
Mfr # NB303011B-700
Zoro # G106318051
product price: $491.99
/pk 700, $0.70/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 1/4"-20
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB303011B-700
- Zoro # G106318051
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1-3/4 in |
Hex Width | 7/16 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
1/4-20 X 1 3/4" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 700PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 72 in L, 3/8 in W, 3/8 in H (WWG700375037572)
- ZORO SELECT M2-0.40 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020100-100P1)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51422.031.0002)
- ZORO SELECT Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5105)
- NEWPORT FASTENERS Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3-3/4 in Lg, 1-7/8 in Hex Wd (NB303125B-25)
- NEWPORT FASTENERS Coupling Nut, M20-2.50, Steel, Class 6, Zinc Plated, 60 mm Lg, 30 mm Hex Wd (279070-BR-75)
- NEWPORT FASTENERS Coupling Nut Reducer, 1/2"-13 and 3/8"-16, Steel, Grade A, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (182089-BR-625)
- NEWPORT FASTENERS Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg, 3/8 in Hex Wd (112872-BR-2500)
- NEWPORT FASTENERS Coupling Nut, M12-1.75, Steel, Class 6, Zinc Plated, 36 mm Lg, 19 mm Hex Wd (300887-BR-225)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd (363746-PR-100)
- ZORO SELECT Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250270BG)
- Newport Fasteners Coupling Nuts