Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 1/2"-20, Steel, Grade A, Plain, 1-1/4 in Lg, 5/8 in Hex Wd
Mfr # 907860-BR-625
Zoro # G606318025
product price: $555.99
/pk 625, $0.89/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Material Steel
- Material Grade/Class Grade A
- Finish Plain
- Hex Width 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 907860-BR-625
- Zoro # G606318025
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 1-1/4 in |
Hex Width | 5/8 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
1/2"-20 x 1 1/4" Hex Coupling Nuts/A563 Grade A Steel/Plain Finish (Quantity: TRUE, 625PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Spherical Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Black Ox Finish (Z9478M)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55056)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08810)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (U04104.062.1200)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Grade A, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (337368-BR-250)
- NEWPORT FASTENERS Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg, 3/8 in Hex Wd (112872-BR-2500)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Grade A, Plain, 1-3/4 in Lg, 3/4 in Hex Wd (306635-BR-300)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (545827-BR-500)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd (363746-PR-100)
- NEWPORT FASTENERS Coupling Nut, #1-8, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd (NB303091P-15)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (204604BG)
- Newport Fasteners Coupling Nuts