Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd
Mfr # NB303248P-50
Zoro # G106317955
product price: $79.19
/pk 50, $1.58/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 1/2"-13
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB303248P-50
- Zoro # G106317955
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/4 in |
Hex Width | 5/8 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
1/2-13 X 1 1/4" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 100 PK (03765)
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 2 in Leg L, Aluminum, 960 PK (MPU2-960)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 21/32L, w/2 Rings (WWG-HLPGRR-042)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0150)
- NEWPORT FASTENERS Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg, 3/8 in Hex Wd (112872-BR-2500)
- NEWPORT FASTENERS Coupling Nut Reducer, 1/2"-13 and 3/8"-16, Steel, Grade A, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (182089-BR-625)
- NEWPORT FASTENERS Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 5/8 in Lg, 5/16 in Hex Wd (843080)
- NEWPORT FASTENERS Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 1-1/8 in Lg, 1/2 in Hex Wd (899365-PR-100)
- NEWPORT FASTENERS Coupling Nut, M20-2.50, Steel, Class 6, Zinc Plated, 60 mm Lg, 30 mm Hex Wd (279070-BR-75)
- NEWPORT FASTENERS Coupling Nut, #1-8, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd (NB303091P-15)
- MIDWEST FASTENER Coupling Nut, #10-24, Steel, Zinc Plated, 3/4 in Lg, 50 PK (53775)
- Newport Fasteners Coupling Nuts