Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, #10-24, Steel, Grade A, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd
Mfr # NB303007P-100
Zoro # G006317925
product price: $71.15
/pk 100, $0.71/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size #10-24
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB303007P-100
- Zoro # G006317925
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | #10-24 |
Overall Length | 3/4 in |
Hex Width | 5/16 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
10-24 X 3/4" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK (07524)
- ZORO SELECT 5/8"-11 Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11122.062.0001)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1"-8, Grade 55, Plain Finish (ATRF1554-55P-1-8-288)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/2 L, PK25 (WWG-CLPZ-168)
- NEWPORT FASTENERS Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade A, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (NB303502P-50)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Grade A, Plain, 1-3/4 in Lg, 3/4 in Hex Wd (306635-BR-300)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 2-1/4 in Lg, 1 in Hex Wd (763430-BR-100)
- NEWPORT FASTENERS Coupling Nut Reducer, 1/2"-13 and 3/8"-16, Steel, Grade A, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (182089-BR-625)
- NEWPORT FASTENERS Coupling Nut, #1-8, Steel, Grade A, Hot Dipped Galvanized, 2-1/2 in Lg, 1-1/4 in Hex Wd (455807-BR-75)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Grade A, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (337368-BR-250)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, 316 Stainless Steel, Not Graded, 1 in Lg, 7/16 in Hex Wd (581359-PR-100)
- Newport Fasteners Coupling Nuts