Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, #1-8, Steel, Grade A, Plain, 2-3/4 in Lg, 1-3/8 in Hex Wd
Mfr # 315617-BR-80
Zoro # G606318100
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Material Steel
- Material Grade/Class Grade A
- Finish Plain
- Hex Width 1-3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 315617-BR-80
- Zoro # G606318100
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | #1-8 |
Overall Length | 2-3/4 in |
Hex Width | 1-3/8 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
1"-8 x 2 3/4" Hex Coupling Nuts/A563 Grade A Steel/Plain Finish (Quantity: TRUE, 80PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Siding Nail, 2-1/2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C8R99BCG)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 3/16 in H, Stainless Steel (7001870250-12)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK (CG-100SJ)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.51601806.BO.IAR)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd (363746-PR-100)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, 316 Stainless Steel, Not Graded, 1 in Lg, 7/16 in Hex Wd (581359-PR-100)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Grade A, Plain, 1-3/4 in Lg, 3/4 in Hex Wd (306635-BR-300)
- NEWPORT FASTENERS Coupling Nut, #1-8, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd (NB303091P-15)
- NEWPORT FASTENERS Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (NB303110B-20)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Grade A, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (337368-BR-250)
- FOREVERBOLT Coupling Nut, M8-1.25, 316 Stainless Steel, Not Graded, NL-19, 24 mm Lg, 13 mm Hex Wd, 10 PK (FB3CPM8P10)
- Newport Fasteners Coupling Nuts