Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd
Mfr # NB303110P-5
Zoro # G306318097
product price: $225.99
/pk 5, $45.20/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 1-1/4"-7
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB303110P-5
- Zoro # G306318097
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Overall Length | 3 in |
Hex Width | 1-5/8 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
1 1/4-7 X 3" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/2x5/64 L, PK100 (5BU80)
- ZORO SELECT Cotter Pin, Bridge, 1/16 in Pin Dia, 1-1/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 100 PK (WWG-BP-2103)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Plain Stainless Steel (U17267.037.0607)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/8 in L, Stainless Steel Plain, 1/4" Hex W (141806HF303)
- NEWPORT FASTENERS Coupling Nut, M20-2.50, Steel, Class 6, Zinc Plated, 60 mm Lg, 30 mm Hex Wd (279070-BR-75)
- NEWPORT FASTENERS Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade A, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (NB303502P-50)
- NEWPORT FASTENERS Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 18 mm Lg, 10 mm Hex Wd (803258)
- NEWPORT FASTENERS Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg, 3/8 in Hex Wd (112872-BR-2500)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd (759369-PR-25)
- NEWPORT FASTENERS Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3-3/4 in Lg, 1-7/8 in Hex Wd (NB303125B-25)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-20, Steel, Grade A, Plain, 7/8 in Lg (A04201600CN)
- Newport Fasteners Coupling Nuts