Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3-3/4 in Lg, 1-7/8 in Hex Wd
Mfr # NB303125B-25
Zoro # G506317890
product price: $908.99
/pk 25, $36.36/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 1-1/4"-7
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB303125B-25
- Zoro # G506317890
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Overall Length | 3-3/4 in |
Hex Width | 1-7/8 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
1 1/4-7 X 3 3/4" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420)
- TITAN Metric Socket Head Set Screw Assortment, 160 Piece (TIT45251)
- X1 TOOLS Removable Anchor, 1-3/4" L, 36 PK (X1E-CON-BOL-MOL-1050x36)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x4 In (1BAH3)
- NEWPORT FASTENERS Coupling Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (NB303030B-1250)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Zinc Plated, 3 in Lg, 1 in Hex Wd (837421)
- NEWPORT FASTENERS Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd (219119)
- NEWPORT FASTENERS Coupling Nut, #1-8, Steel, Grade A, Hot Dipped Galvanized, 2-1/2 in Lg, 1-1/4 in Hex Wd (455807-BR-75)
- NEWPORT FASTENERS Coupling Nut, 1"-8, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd (896576-PR-15)
- NEWPORT FASTENERS Coupling Nut Reducer, 1/2"-13 and 3/8"-16, Steel, Grade A, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (182089-BR-625)
- ZORO SELECT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 1/2 in Hex Wd (372208NCUP18)
- Newport Fasteners Coupling Nuts