Shop All Countersunk Washers
Newport Fasteners
Countersunk Washer, Fits Bolt Size #8 Steel, Black Zinc Finish, 10000 PK
Mfr # 756168
Zoro # G906305268
product price: $1,342.99
/pk 10000, $0.13/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Zinc
- Outside Diameter 17/32 in
- Thickness 7/64"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 756168
- Zoro # G906305268
- Country of Origin Unknown
- Category Countersunk Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 17/32 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Black Zinc |
Thickness | 7/64" |
System of Measurement | Inch |
Description
#8 Countersunk Finishing Washers/Steel/Black Zinc/Outer Diameter: 17/32"/Thickness: 7/64" , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 3-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.031.0350)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Oval Head Slotted Drive, 24 PK (61656)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK250 (WWG-187-2000-SZ)
- METABO HPT HEADLESS PINS 3/4""L (23001SHPT)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Zinc Finish, 2500 PK (618110)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size 3/8" Stainless Steel, 1000 PK (352919)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK (147738)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #4 Stainless Steel, 10000 PK (734357)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Hot Dipped Galvanized Finish, 15 PK (08501)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 1500 PK (31WC)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #8 Brass, 100 PK (04001)
- Newport Fasteners Countersunk Washers