Shop All Countersunk Washers
Newport Fasteners
Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK
Mfr # 147738
Zoro # G006305281
product price: $557.99
/pk 10000, $0.06/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 15/32 in
- Thickness 5/64"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 147738
- Zoro # G006305281
- Country of Origin Unknown
- Category Countersunk Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 15/32 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Black Oxide |
Thickness | 5/64" |
System of Measurement | Inch |
Description
#6 Countersunk Finishing Washers/Steel/Black Oxide/Outer Diameter: 15/32"/Thickness: 5/64" , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 3/4X6 Lock Hitch Pin (80160)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650522)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.031.1200)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Zinc Plated Steel, 10 PK (U17243.031.0100)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size 3/8" Stainless Steel, 1000 PK (352919)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #4 Stainless Steel, 10000 PK (734357)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #8 Steel, Black Zinc Finish, 10000 PK (756168)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Zinc Finish, 2500 PK (618110)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 24 PK (61845)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, Nickel Plated Finish, 100 PK (04005)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1/2" Steel, Hot Dipped Galvanized Finish, 15 PK (53280)
- Newport Fasteners General Washers