Shop All Countersunk Washers
Newport Fasteners
Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 1500 PK
Mfr # 431789
Zoro # G606305247
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- Outside Diameter 15/16 in
- Thickness 3/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 431789
- Zoro # G606305247
- Country of Origin Unknown
- Category Countersunk Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 15/16 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Nickel Plated |
Thickness | 3/16" |
System of Measurement | Inch |
Description
5/16" Countersunk Finishing Washers/Steel/Nickel/Outer Diameter: 15/16"/Thickness: 3/16" , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M12020CSP)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-257)
- MIDWEST FASTENER Press Insert, #4-40 Int Thrd Sz, Brass (930442)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40352)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK (147738)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #4 Stainless Steel, 10000 PK (734357)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #8 Steel, Black Zinc Finish, 10000 PK (756168)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size 3/8" Stainless Steel, 1000 PK (352919)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1" Steel, Plain Finish, 25 PK (08497)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 Brass, 30 PK (61858)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 18-8 Stainless Steel, 20 PK (63385)
- Newport Fasteners General Washers