Shop All Countersunk Washers
Newport Fasteners
Countersunk Washer, Fits Bolt Size #4 Stainless Steel, 10000 PK
Mfr # 734357
Zoro # G706305246
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Diameter 3/8 in
- Thickness 3/32"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 734357
- Zoro # G706305246
- Country of Origin Unknown
- Category Countersunk Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 3/8 in |
Details
Item | Countersunk Washer |
Material | Stainless Steel |
Thickness | 3/32" |
System of Measurement | Inch |
Description
#4 Countersunk Finishing Washers/Stainless Steel/Outer Diameter: 3/8"/Thickness: 3/32" , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 50MM Black Oxide Coated Steel 10PK (9186406)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (U04360.075.0125)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB6)
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51007.043.0400)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size 3/8" Stainless Steel, 1000 PK (352919)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK (147738)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #8 Steel, Black Zinc Finish, 10000 PK (756168)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Zinc Finish, 2500 PK (618110)
- MAGNET SOURCE Countersunk Washer, Fits Bolt Size 2-1/2" Steel, Zinc Plated Finish (NAC025000NBX)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Nylon, 30 PK (64961)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Nylon, Black Finish, 20 PK (11SFW0006B)
- Newport Fasteners Countersunk Washers