Shop All Countersunk Washers
Newport Fasteners
Countersunk Washer, Fits Bolt Size 3/8" Stainless Steel, 1000 PK
Mfr # 352919
Zoro # G506305231
product price: $645.99
/pk 1000, $0.65/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Diameter 31/32 in
- Thickness 7/32"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 352919
- Zoro # G506305231
- Country of Origin Unknown
- Category Countersunk Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 31/32 in |
Details
Item | Countersunk Washer |
Material | Stainless Steel |
Thickness | 7/32" |
System of Measurement | Inch |
Description
3/8" Countersunk Finishing Washers/Stainless Steel/Outer Diameter: 31/32"/Thickness: 7/32" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 5/8 in Bore Dia., 25 PK (WHM-62)
- MIDWEST FASTENER #3-48 x 3/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930472)
- ZORO SELECT Wood Screw, #9, 3 in, Black Oxide Steel Flat Head Square Drive, 2000 PK (0948DXF17DB8)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK (U12450.056.0001)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #4 Stainless Steel, 10000 PK (734357)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK (147738)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Zinc Finish, 2500 PK (618110)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #8 Steel, Black Zinc Finish, 10000 PK (756168)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Hot Dipped Galvanized Finish, 15 PK (08501)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Stainless Steel, Plain Finish, 100 PK (U51350.016.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Steel, Black Oxide Finish (Z9924)
- Newport Fasteners General Washers