Shop All Countersunk Washers
Newport Fasteners
Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Zinc Finish, 2500 PK
Mfr # 618110
Zoro # G506305262
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Zinc
- Outside Diameter 25/32 in
- Thickness 5/32"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 618110
- Zoro # G506305262
- Country of Origin Unknown
- Category Countersunk Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 25/32 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Black Zinc |
Thickness | 5/32" |
System of Measurement | Inch |
Description
1/4 Countersunk Finishing Washers/Steel/Black Zinc/Outer Diameter: 25/32"/Thickness: 5/32" , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.013.0001)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45951)
- ZORO SELECT Beveled Washer, Fits Bolt Size M8 Steel, Zinc Finish, 10 PK (SBW5008000-010P1)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36632MF050)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #8 Steel, Black Zinc Finish, 10000 PK (756168)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK (147738)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size 3/8" Stainless Steel, 1000 PK (352919)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #4 Stainless Steel, 10000 PK (734357)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/8" Steel, Plain Finish, 25 PK (08492)
- PLUMB PAK Cone Wash/ Rings3/8" 4Pc (PP810-31)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Stainless Steel, Plain Finish, 5 PK (FINWX00600-005P1)
- Newport Fasteners General Washers