Shop All Concrete Anchor Screws
Newport Fasteners
Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel Ceramic Coating, 100 PK
Mfr # 503179
Zoro # G606372126
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete
- Material Steel
- Finish Ceramic Coating
- Drill Bit Size 1/4"
- Material Grade AISI 1022 or Equivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 503179
- Zoro # G606372126
- Country of Origin Unknown
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4 in |
Drill Bit Size | 1/4" |
Thread Length | 4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Ceramic Coating |
Head Type | Hex |
Drive Type | Slotted |
Material Grade | AISI 1022 or Equivalent |
Description
1/4x4" Concrete Screws,Slotted Hex Washer Hd,Blue Ceramic Coating Diamond 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U55450.013.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (FHSIA0370075USA-100BX)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 105 mm Bore Dia., 5 PK (M36050.105.0001)
- ZORO SELECT Round Rivet Washer, 1/4 in ID, 1/2 in OD, Aluminum, Plain Finish, 100 PK (U34363.025.0050)
- NEWPORT FASTENERS Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Ceramic Coating, 100 PK (807331)
- NEWPORT FASTENERS Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Ceramic Coating, 100 PK (413470)
- NEWPORT FASTENERS Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Ceramic Coating, 100 PK (873975)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK (55013)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel 100 PK (H4400)
- HILLMAN Tapper 3/16 x 2-3/4 inch (41568)
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 3 1/2 in L (57778)
- Newport Fasteners Anchor Screws