Shop All Concrete Anchor Screws
Newport Fasteners
Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Ceramic Coating, 100 PK
Mfr # 413470
Zoro # G806371912
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete
- Material Steel
- Finish Ceramic Coating
- Drill Bit Size 1/4"
- Material Grade AISI 1022 or Equivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 413470
- Zoro # G806371912
- Country of Origin Unknown
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 3/4 in |
Drill Bit Size | 1/4" |
Thread Length | 2 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Ceramic Coating |
Head Type | Hex |
Drive Type | Slotted |
Material Grade | AISI 1022 or Equivalent |
Description
1/4x2-3/4" Concrete Screws,Slotted Hex Washer Hd| Blue Ceramic Coating Hi-Low Notched Threads 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51060.011.0018)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 50 PK (BHSFIA0250025-050P)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1220)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 5000 PK (TRA704-5C)
- NEWPORT FASTENERS Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel Ceramic Coating, 100 PK (503179)
- NEWPORT FASTENERS Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Ceramic Coating, 100 PK (807331)
- NEWPORT FASTENERS Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Ceramic Coating, 100 PK (873975)
- DEWALT Screw Anchors, PK 50 (DFM5ELG204)
- TAPCON + Tapcon Concrete Screw, Hex, 2 PK (50440)
- TAPCON 1/4-inch x 1-1/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 100PK (3310T25)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3147407)
- Newport Fasteners Concrete Anchor Screws