Shop All Concrete Anchor Screws
Newport Fasteners
Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Ceramic Coating, 100 PK
Mfr # 807331
Zoro # G306371955
product price: $88.89
/pk 100, $0.89/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete
- Material Steel
- Finish Ceramic Coating
- Drill Bit Size 1/4"
- Thread Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 807331
- Zoro # G306371955
- Country of Origin Unknown
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 1/4 in |
Drill Bit Size | 1/4" |
Thread Length | 2 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Ceramic Coating |
Head Type | Hex |
Drive Type | Slotted |
Material Grade | AISI 1022 or Equivalent |
Description
1/4x2-1/4" Concrete Screws,Slotted Hex Washer Hd| Blue Ceramic Coating Hi-Low Notched Threads 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (08125)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.100.1000)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (63714)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga (6C)
- NEWPORT FASTENERS Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel Ceramic Coating, 100 PK (503179)
- NEWPORT FASTENERS Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Ceramic Coating, 100 PK (873975)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 50 PK (PFM1411300)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 225 PK (28560)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (54260)
- DEWALT 3/16in x 3-3/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12750)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 1/2 in L, Steel Zinc Plated, 5000 PK (1208ABPP)
- Newport Fasteners Concrete Anchor Screws