Shop All Concrete Anchor Screws
Newport Fasteners
Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Ceramic Coating, 100 PK
Mfr # 873975
Zoro # G306372068
product price: $117.99
/pk 100, $1.18/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Material Steel
- Finish Ceramic Coating
- Drill Bit Size 1/4"
- Thread Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 873975
- Zoro # G306372068
- Country of Origin Unknown
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4 in |
Drill Bit Size | 1/4" |
Thread Length | 4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Ceramic Coating |
Head Type | Flat |
Drive Type | Phillips |
Material Grade | AISI 1022 or Equivalent |
Description
1/4x4" Concrete Screws,Phil. Flat Hd,Blue Ceramic Coating Hi-Low Notched Threads Diamond Point 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANEBRIDGE 1/4 Machine Screw Washer 18 8 Stainless Steel, Pkg of 1000 (14WM188)
- HERITAGE Hitch Pin Round Handle, 7/8"x7", Zc (HP-0875-7000R)
- ZORO SELECT Carriage Bolt, 5/16-18, 3/4 in., PK100 (U51500.031.0075)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1-3/4" L, 410 Stainless Steel Zinc Plated, 100 PK (3374907)
- NEWPORT FASTENERS Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Ceramic Coating, 100 PK (807331)
- NEWPORT FASTENERS Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel Ceramic Coating, 100 PK (503179)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Stainless Steel 50 PK (54556)
- ITW BRANDS Tapcon Concrete Screw, Hex (24200)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 3" L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1230)
- WERNER Concrete Sleeve Anchor Bolt 5K, Drill ho (A510012)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Galvanized, 25 PK (PFM1461460)
- Newport Fasteners Anchor Screws