Shop All Hex Head Cap Screws
Newport Fasteners
Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK
Mfr # 129718-100
Zoro # G906290809
product price: $58.39
/pk 100, $0.58/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 25 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 129718-100
- Zoro # G906290809
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 25 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M8-1.25x25mm Hex Head Cap Screws, 8.8, Zinc Plating - Coarse Thread, Fully Threaded,25mm,M8, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Framing Nail, 3 in L, 11 ga, Brite, Flat Head, 30 Degrees, 2500 PK (650836)
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (50496)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01100.150.0001)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 100 PK (03776)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 18 PK (348418-18)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 55 mm L, 165 PK (992966-165)
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 4 in L, 60 PK (119195-60)
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 180 mm L, 35 PK (777479-35)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 500 PK (836350)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (851316-1)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00896)
- Newport Fasteners Hex Head Cap Screws