Shop All Hex Head Cap Screws
Newport Fasteners
Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK
Mfr # 496432-100
Zoro # G306295206
product price: $38.99
/pk 100, $0.39/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 12 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 496432-100
- Zoro # G306295206
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 12 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M6-1.0 x 12mm Hex Head Cap Screws, 8.8, Zinc Plating - Coarse Thread, Fully Threaded,12mm,M6, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0200)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01200.056.0100)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 50 PK (U07000.031.0112)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Steel, Grade 2, Zinc Plated Finish (10317)
- NEWPORT FASTENERS Grade 8, 1-1/4"-12 Hex Head Cap Screw, Plain Steel, 7-1/2 in L, 12 PK (327334-12)
- NEWPORT FASTENERS Grade 9, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 150 PK (154335-150)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 675 PK (147897-675)
- NEWPORT FASTENERS Grade 8, 2"-4-1/2 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (166077-1)
- NEWPORT FASTENERS Grade 8, 1-1/4"-12 Hex Head Cap Screw, Plain Steel, 12 in L (239021-1)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 250 PK (192378)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 80 mm L, 3 PK (73848)
- Newport Fasteners Hex Head Cap Screws