Shop All Flange Bolts
Newport Fasteners
Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 50 mm L, 800 PK
Mfr # 237096
Zoro # G006308435
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Flange Type Standard
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 237096
- Zoro # G006308435
- Country of Origin Unknown
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 50 mm |
Details
System of Measurement | Metric |
Flange Type | Standard |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Standards | DIN 6921 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
M6-1.0 x 50 mm Hex Flange Bolts/Non-Serrated/Grade 8.8/Zinc/DIN6921 , 800PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (07548)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia (71965)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U01000.100.0700)
- SUBURBAN BOLT AND SUPPLY Beveled Washer, Fits Bolt Size 3/4 in Iron, Plain Finish (A0580480000B)
- NEWPORT FASTENERS Not Graded, 3/8"-16 Flange Bolt, 18-8 Stainless Steel, 1 in L, 500 PK (252856)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 40 PK (147834)
- NEWPORT FASTENERS #10-32 Flange Bolt, Black Oxide Steel, 5/8 in L, 5000 PK (153739)
- NEWPORT FASTENERS Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 500 PK (911746)
- NEWPORT FASTENERS Not Graded, 1/2"-13 Flange Bolt, Plain 18-8 Stainless Steel, 2 in L, 100 PK (126179)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 600 PK (808849)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 25 mm L, 50 PK (M01256.120.0025)
- Newport Fasteners Flange Bolts