Shop All Hex Head Cap Screws
Newport Fasteners
Class 8.8, M5-0.8 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK
Mfr # 755301-100
Zoro # G306299877
product price: $29.99
/pk 100, $0.30/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M5-0.8
- Fastener Length 10 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 755301-100
- Zoro # G306299877
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M5-0.8 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M5-0.8 x 10mm Hex Head Cap Screws, 8.8, Zinc Plating - Coarse Thread, Fully Threaded,10mm,M5, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (U08210.037.0075)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0075)
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK50 (U51430.009.0062)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 3/4 in Wd, Black, 2 PK (SJ3540)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (358714-25)
- NEWPORT FASTENERS Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 35 PK (426146-35)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 250 PK (192378)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Cadmium Yellow Steel, 4 in L, 650 PK (967641)
- NEWPORT FASTENERS Grade 8, 1-3/4"-5 Hex Head Cap Screw, Plain Steel, 12 in L, 3 PK (607512-3)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 150 mm L, 150 PK (603152-150)
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51007.043.0150)
- Newport Fasteners Hex Head Cap Screws