Shop All Hex Head Cap Screws
Newport Fasteners
Class 8.8, M24-3.00 Hex Head Cap Screw, Plain Steel, 45 mm L, 10 PK
Mfr # 255018-10
Zoro # G206292831
product price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M24-3.00
- Fastener Length 45 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 255018-10
- Zoro # G206292831
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Fastener Length | 45 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M24-3.0x45mm Hex Head Cap Screws, 8.8, Plain Finish - Coarse Thread, Fully Threaded,45mm,M24, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.016.0025)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 40MM Zinc Plated Steel 25PK (9089411)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (9080139)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/16, PK100 (U07840.031.0043)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 60 PK (195070-60)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 225 PK (417877)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 100 PK (381100-100)
- NEWPORT FASTENERS Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (325736-10)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK (399658-100)
- NEWPORT FASTENERS #10-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 2000 PK (118305)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01062.031.0300)
- Newport Fasteners Hex Head Cap Screws