Shop All Hex Head Cap Screws
Newport Fasteners
Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 100 PK
Mfr # 805659-100
Zoro # G006310551
product price: $233.99
/pk 100, $2.34/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Fastener Length 90 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 805659-100
- Zoro # G006310551
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 90 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
M16-2.0x90mm Hex Head Cap Screws, 8.8, Zinc Plating,Coarse,Partially Threaded,90mm,M16, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (U51007.031.0250)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 20 mm Shaft Dia, 50 PK (M36000.020.0001)
- SABERDRIVE Wood Screw, #9, 5 in, Zinc Yellow Steel Trim Head Torx Drive, 57 PK (52520)
- MIDWEST FASTENER Square Head Bolt, Steel, Zinc Plated, 5/16"-18 Thread Size, 1-1/4" Lg, 4 PK (69427)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Plain Steel, 1/2 in L, 1300 PK (557595-1300)
- NEWPORT FASTENERS Class 8.8, M24-3.00 Hex Head Cap Screw, Plain Steel, 180 mm L, 30 PK (170784-30)
- NEWPORT FASTENERS Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (618007-1)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 800 PK (886940-800)
- NEWPORT FASTENERS Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 2 in L, 25 PK (922516-25)
- NEWPORT FASTENERS Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 25 PK (474571-25)
- MIDWEST FASTENER Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 4 PK (63142)
- Newport Fasteners Hex Head Cap Screws