Shop All Hex Head Cap Screws
Newport Fasteners
Class 8.8, M14-2.00 Hex Head Cap Screw, Plain Steel, 200 mm L, 20 PK
Mfr # 737643-20
Zoro # G306298481
product price: $198.99
/pk 20, $9.95/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 737643-20
- Zoro # G306298481
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 200 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
M14-2.0x200mm Hex Head Cap Screws, 8.8, Plain Finish,Coarse,Partially Threaded,200mm,M14, 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 5/16"-18 x 5/8 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0223)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 12 PK (77683)
- SUBURBAN BOLT AND SUPPLY Fender Washer, , Steel Zinc Plated Finish (A0580160100FWZ)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG350750075036)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 100 PK (375129-100)
- NEWPORT FASTENERS Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 110 mm L, 90 PK (442077-90)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 50 PK (193066-50)
- NEWPORT FASTENERS Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 250 PK (810014-250)
- NEWPORT FASTENERS Grade 8, 1/4"-28 Hex Head Cap Screw, Plain Steel, 7 in L, 300 PK (882735-300)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 45 mm L, 100 PK (907380-100)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 15 PK (53319)
- Newport Fasteners Hex Head Cap Screws