Shop All Hex Head Cap Screws
Newport Fasteners
Class 8.8, M12-1.75 Hex Head Cap Screw, Plain Steel, 100 mm L, 200 PK
Mfr # 967237-200
Zoro # G006317277
product price: $556.99
/pk 200, $2.78/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Fastener Length 100 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 967237-200
- Zoro # G006317277
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 100 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M12-1.75x100mm Hex Head Cap Screws, 8.8, Plain,Coarse,Fully Threaded, 100mm, Thread M12, 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16"-24 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (60121)
- ZORO SELECT Cotter Pin, Hairpin, 0.148"Dx3-5/16" L, PK5 (3DYT4)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, 316 Stainless Steel, Not Graded, Plain, 25 PK (U55411.043.0002)
- NORD-LOCK Wedge Lock Washer, For Screw Size M16 Steel, Zinc Flake Finish (1286)
- NEWPORT FASTENERS Grade 8, 1-1/4"-12 Hex Head Cap Screw, Plain Steel, 7-1/2 in L, 12 PK (327334-12)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 10 in L, 40 PK (686842-40)
- NEWPORT FASTENERS Grade 9, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 100 PK (260790-100)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 50 PK (298173-50)
- NEWPORT FASTENERS Grade 8, 1-1/4"-7 Hex Head Cap Screw, Plain Steel, 10 in L, 10 PK (310168-10)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 1000 PK (982984-1000)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (N04360.025.0400)
- Newport Fasteners Hex Head Cap Screws