Shop All Hex Head Cap Screws
Newport Fasteners
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 300 PK
Mfr # 151220-300
Zoro # G906289421
product price: $616.99
/pk 300, $2.06/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 90 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 151220-300
- Zoro # G906289421
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 90 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M10-1.50x90mm Hex Head Cap Screws, 8.8, Zinc Plating,Coarse,Fully Threaded,90mm,M10, 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin, 1/2"x3-1/2", Low CSZ, Yellow (CLPY-0500-3500/B)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 10, Zinc Plated, 4 mm Ht, 100 PK (M04121.050.0001)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02853)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 5 mm W, 5 mm H (WWG3005051000)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 600 PK (607252)
- NEWPORT FASTENERS Grade 8, 7/8"-9 Hex Head Cap Screw, Plain Steel, 3-3/4 in L, 45 PK (161929-45)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 50 PK (193066-50)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Hex Head Cap Screw, Plain Steel, 3 in L, 50 PK (777248-50)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 100 PK (801961-100)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 10 in L, 40 PK (686842-40)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (10056BHT8)
- Newport Fasteners Hex Head Cap Screws