Shop All Hex Head Cap Screws
Newport Fasteners
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 350 PK
Mfr # 177398-350
Zoro # G206291032
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 70 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 177398-350
- Zoro # G206291032
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 70 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
M10-1.50x70mm Hex Cap Screws, Metric Class 8.8 Zinc Plated Steel Coarse Thread,, 350PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 7/8 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-875-SS)
- ZORO SELECT #0-80 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU78)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01209.062.0500)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 225 PK (379621-225)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2 in L, 50 PK (766749-50)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, Plain 316 Stainless Steel, 100 mm L, 50 PK (856457-50)
- NEWPORT FASTENERS Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (167253-100)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 10 PK (828071-10)
- NEWPORT FASTENERS 7/16"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/4 in L, 50 PK (381887-50)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 10 PK (M55000.140.0080)
- Newport Fasteners Hex Head Cap Screws