Shop All Hex Head Cap Screws
Newport Fasteners
Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 14 mm L, 1700 PK
Mfr # 640616-1700
Zoro # G206298369
product price: $512.99
/pk 1700, $0.30/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 14 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 640616-1700
- Zoro # G206298369
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 14 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M8-1.25x14mm Hex Head Cap Screws, 10.9, Plain Finish,Coarse,Fully Threaded,14mm,M8, 1700PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA71)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (70A0612P-EA-100)
- ZORO SELECT 1/4"-20 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 100 pk. (287046-PG)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, 18-8 Stainless Steel (WWG750375037512)
- NEWPORT FASTENERS Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 10 PK (385190-10)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Cadmium Yellow Steel, 4 in L, 650 PK (967641)
- NEWPORT FASTENERS Grade 5, 3/4"-10 Hex Head Cap Screw, Plain Steel, 14 in L, 5 PK (392496-5)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 8 in L, 10 PK (253971-10)
- NEWPORT FASTENERS Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L, 15 PK (945631-15)
- NEWPORT FASTENERS Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 350 PK (609840-350)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92240A772)
- Newport Fasteners Hex Head Cap Screws