Shop All Hex Head Cap Screws
Newport Fasteners
Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 75 mm L, 10 PK
Mfr # 999961-10
Zoro # G306317069
product price: $238.99
/pk 10, $23.90/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M24-3.00
- Fastener Length 75 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 999961-10
- Zoro # G306317069
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Fastener Length | 75 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M24-3.0x75mm Hex Head Cap Screws, 10.9, Plain Finish,Coarse,Fully Threaded, 75mm, Thread M24, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 7/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MB91)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55081.025.0001)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U01060.050.0350)
- ZORO SELECT #4-40 x 1/2 in Phillips Fillister Machine Screw, Black Oxide Steel, 10000 PK (0408MPLB)
- NEWPORT FASTENERS Class 8.8, M16-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 25 PK (247641-25)
- NEWPORT FASTENERS 1/4"-28 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 100 PK (936548-100)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 4 in L, 12 PK (384483-12)
- NEWPORT FASTENERS Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (710366-100)
- NEWPORT FASTENERS 7/8"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 30 PK (320483-30)
- NEWPORT FASTENERS Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1 in L, 400 PK (597426-400)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 10 PK (U51000.043.0250)
- Newport Fasteners Hex Head Cap Screws