Shop All Hex Head Cap Screws
Newport Fasteners
Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 170 mm L, 35 PK
Mfr # 596816-35
Zoro # G206293432
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-2.50
- Fastener Length 170 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 596816-35
- Zoro # G206293432
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 170 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
M20-2.5x170mm Hex Head Cap Screws, 10.9, Plain Finish,Coarse,Partially Threaded,170mm,M20, 35PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #12, 1-1/4 in, Plain Brass (SCWB12125CR003)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (55A0810-EA-100)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #3 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C3L)
- GRK FASTENERS Deck Screw, 5/16 in x 5-3/8 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10231)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 8 in L, 6 PK (323487-6)
- NEWPORT FASTENERS Class 8.8, M22-2.50 Hex Head Cap Screw, Plain Steel, 110 mm L, 70 PK (986236-70)
- NEWPORT FASTENERS Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 175 PK (792819-175)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, 316 Stainless Steel, 75 mm L, 300 PK (460770-300)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 25 PK (788015-25)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 25 mm L, 100 PK (772781-100)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 5 PK (U04104.050.0750)
- Newport Fasteners Hex Head Cap Screws