Shop All Hex Head Cap Screws
Newport Fasteners
Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 65 mm L, 5 PK
Mfr # 598377-5
Zoro # G406294444
product price: $39.99
/pk 5, $8.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Fastener Length 65 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 598377-5
- Zoro # G406294444
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 65 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
M16-2.0x65mm Hex Head Cap Screws, 10.9, Plain Finish,Coarse,Partially Threaded,65mm,M16, 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK (U69135.019.0225)
- MIDWEST FASTENER 1/2" x 2-1/2" Plain Steel Tension Pins 4PK (72813)
- G.L. HUYETT Bent Pin 1/2 x 7-1/4 LCS ZC (BTP-0500-7250)
- ZORO SELECT Hitch Pin, Detent, 3/4 in Pin Dia, 4-1/4 in Shank Lg, Steel, Zinc Plated Finish (U39666.075.0425)
- NEWPORT FASTENERS 7/8"-9 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 30 PK (813545-30)
- NEWPORT FASTENERS Grade 9, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 150 PK (220005-150)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 550 PK (334245-550)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 1500 PK (603992)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 225 PK (379621-225)
- NEWPORT FASTENERS Grade 8, 1-1/2"-12 Hex Head Cap Screw, Plain Steel, 3 in L (632495-1)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (N04104.037.0200)
- Newport Fasteners Hex Head Cap Screws