Shop All Hex Head Cap Screws
Newport Fasteners
Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 120 mm L, 25 PK
Mfr # 567692-25
Zoro # G206293715
product price: $454.99
/pk 25, $18.20/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Fastener Length 120 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 567692-25
- Zoro # G206293715
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 120 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M16-2.0x120mm Hex Head Cap Screws, 10.9, Plain Finish,Coarse,Fully Threaded,120mm,M16, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Drywall Screw, #7 x 2-1/2 in, Phillips Drive (0302158)
- ZORO SELECT Safety Pin, Snap, 1/4 in Pin Dia, 3-7/16 in Shank Lg, Steel, Zinc Plated Finish (U39681.025.0300)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (5016CH188)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07001.025.0100)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (947220-100)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (802116-100)
- NEWPORT FASTENERS Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 80 mm L, 300 PK (983595-300)
- NEWPORT FASTENERS Grade 8, 1-3/8"-12 Hex Head Cap Screw, Plain Steel, 10 in L (400085-1)
- NEWPORT FASTENERS Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 50 PK (628130-50)
- NEWPORT FASTENERS 7/16"-14 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L, 50 PK (818139-50)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00769)
- Newport Fasteners Hex Head Cap Screws