Shop All Hex Head Cap Screws
Newport Fasteners
Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 110 mm L, 90 PK
Mfr # 442077-90
Zoro # G406293126
product price: $858.99
/pk 90, $9.54/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-1.50
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 442077-90
- Zoro # G406293126
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-1.50 |
Fastener Length | 110 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
M16-1.5x110mm Hex Cap Screws, Metric Class 10.9 Plain Plated Steel Fine Thread,, 90PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 1/4 In. x 4 In. Stainless Steel Eye Bolt (N221606)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.040.0016)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 4 5/8 in Ht, Hot Dipped Galvanized Steel (53435 2)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 50 PK (51778)
- NEWPORT FASTENERS Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 55 mm L, 165 PK (120861-165)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (994363-100)
- NEWPORT FASTENERS Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 225 PK (495385-225)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 50 PK (871618-50)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 100 PK (381100-100)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 20 PK (693973-20)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 50 PK (N04104.037.0062)
- Newport Fasteners Hex Head Cap Screws