Shop All Hex Head Cap Screws
Newport Fasteners
Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 45 mm L, 325 PK
Mfr # 665234-325
Zoro # G006300309
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.25
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 665234-325
- Zoro # G006300309
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.25 |
Fastener Length | 45 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M12-1.25x45mm Hex Head Cap Screws, 10.9, Plain Finish - Fine Thread, Fully Threaded,45mm,M12, 325PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0450)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 40 PK (B01200.062.0550)
- STANLEY Blind Rivet, 100 PK (PSS42-1B)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK (69861)
- NEWPORT FASTENERS Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 300 PK (151220-300)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 20 PK (608739-20)
- NEWPORT FASTENERS Grade 8, 5/16"-24 Hex Head Cap Screw, Plain Steel, 1-1/4 in L, 100 PK (796966-100)
- NEWPORT FASTENERS Grade 8, 1-1/4"-7 Hex Head Cap Screw, Plain Steel, 10 in L, 10 PK (310168-10)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 400 PK (489538)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Cadmium Yellow Steel, 4 in L, 650 PK (967641)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51000.050.0400)
- Newport Fasteners Hex Head Cap Screws