Shop All Hex Head Cap Screws
Newport Fasteners
Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK
Mfr # 536051-100
Zoro # G906295149
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 536051-100
- Zoro # G906295149
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 45 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M10-1.50x45mm Hex Head Cap Screws, 10.9, Zinc Plating,Coarse,Fully Threaded,45mm,M10, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.009.0025)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 7/16 in Bore Dia., 10 PK (U36050.243.0001)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-12.00HDK)
- ZORO SELECT 1-3/8"-6 Socket Head Cap Screw, Black Oxide Steel, 3 in Length (U07000.137.0300)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 200 PK (573605-200)
- NEWPORT FASTENERS Class 8.8, M14-2.00 Hex Head Cap Screw, Plain Steel, 200 mm L, 20 PK (737643-20)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 800 PK (886940-800)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 70 mm L, 600 PK (935525-600)
- NEWPORT FASTENERS Grade 8, 1-1/4"-7 Hex Head Cap Screw, Plain Steel, 10 in L, 10 PK (310168-10)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 65 mm L, 5 PK (598377-5)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01210.050.0800)
- Newport Fasteners Hex Head Cap Screws