Shop All Hex Head Cap Screws
Newport Fasteners
Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 55 mm L, 25 PK
Mfr # 220393-25
Zoro # G106291231
product price: $60.29
/pk 25, $2.41/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 55 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 220393-25
- Zoro # G106291231
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 55 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
M10-1.50x55mm Hex Head Cap Screws, 10.9, Plain Finish,Coarse,Partially Threaded,55mm,M10, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.013.0037)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/4 in Shaft Dia (SH-125SS)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 2-1/4 in Length, 5 PK (MPB3195S)
- NEWPORT FASTENERS 5/16" x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (879753)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 12 PK (732067-12)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (644766-100)
- NEWPORT FASTENERS Grade 9, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 600 PK (208250-600)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (149433-25)
- NEWPORT FASTENERS Grade 5, 1"-14 Hex Head Cap Screw, Plain Steel, 6 in L, 5 PK (373192-5)
- NEWPORT FASTENERS Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 90 PK (346410-90)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M55010.100.0060)
- Newport Fasteners Hex Head Cap Screws