Shop All Flange Bolts
Newport Fasteners
Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 70 mm L, 200 PK
Mfr # 959239
Zoro # G306308401
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Flange Type Standard
- Thread Size M10-1.50
- Fastener Length 70 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 959239
- Zoro # G306308401
- Country of Origin Unknown
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 70 mm |
Details
System of Measurement | Metric |
Flange Type | Standard |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Standards | DIN 6921 |
Item | Flange Bolt |
Head Style | Flange Hex |
Tensile Strength | 1040 N/mm2 |
Description
M10-1.5 x 70 mm Hex Flange Bolts/Non-Serrated/Grade 10.9/Black Phosphate/DIN6921 , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 9/16 in L, Steel Body, 250 PK (U34133.018.6365)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34126.018.6264)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 35 mm Lg, 100 PK (M01030.080.0035)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 25 PK (M51010.120.0050)
- NEWPORT FASTENERS Not Graded, 1/2"-13 Flange Bolt, Plain 18-8 Stainless Steel, 2 in L, 100 PK (126179)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 50 mm L, 800 PK (237096)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 600 PK (808849)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3 3/4 in L, 175 PK (791954)
- NEWPORT FASTENERS Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 500 PK (911746)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 45 mm L, 500 PK (132619)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (34805)
- Newport Fasteners Flange Bolts