Shop All Flange Bolts
Newport Fasteners
Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 45 mm L, 300 PK
Mfr # 205040
Zoro # G306308371
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Flange Type Standard
- Thread Size M10-1.50
- Fastener Length 45 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 205040
- Zoro # G306308371
- Country of Origin Unknown
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 45 mm |
Details
System of Measurement | Metric |
Flange Type | Standard |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Standards | DIN 6921 |
Item | Flange Bolt |
Head Style | Flange Hex |
Tensile Strength | 1040 N/mm2 |
Description
M10-1.5 x 45 mm Hex Flange Bolts/Non-Serrated/Grade 10.9/Black Phosphate/DIN6921 , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (319-8)
- HHIP 0.937" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0937)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/16 in Bore Dia. (HO-131SS)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M2-0.4 X 4MM A2-70 Stainless Steel 10PK (9130645)
- NEWPORT FASTENERS Not Graded, 3/8"-16 Flange Bolt, 18-8 Stainless Steel, 1 in L, 500 PK (252856)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 600 PK (808849)
- NEWPORT FASTENERS Class 8.8, M10-1.50 Flange Bolt, Plain Steel, 60 mm L, 200 PK (901455)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 175 PK (610290)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 400 PK (770670)
- NEWPORT FASTENERS Not Graded, 1/2"-13 Flange Bolt, Plain 18-8 Stainless Steel, 2 in L, 100 PK (126179)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 3/4 in L, 25 PK (U04132.031.0075)
- Newport Fasteners Flange Bolts