Shop All Flange Bolts
Newport Fasteners
Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 30 mm L, 400 PK
Mfr # 206316
Zoro # G106308373
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Flange Type Standard
- Thread Size M10-1.50
- Fastener Length 30 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 206316
- Zoro # G106308373
- Country of Origin Unknown
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 30 mm |
Details
System of Measurement | Metric |
Flange Type | Standard |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Standards | DIN 6921 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
M10-1.5 x 30 mm Hex Flange Bolts/Non-Serrated/Grade 10.9/Black Phosphate/DIN6921 , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 6 PK (79943)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07400.160.0080)
- G.L. HUYETT Bridge Pin 1/16 x 1-5/16 CS ZC (BP-222/D)
- ZORO SELECT Coupling Nut, M10-1.50, Steel, Zinc Plated, 30 mm Lg, 17 mm Hex Wd, 50 PK (M11400.100.0001)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 3 in L, 500 PK (269031)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 250 PK (500786)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 45 mm L, 500 PK (132619)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 50 mm L, 800 PK (237096)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3 3/4 in L, 175 PK (791954)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 40 PK (147834)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 18 mm L, 100 PK (M01256.060.0040)
- Newport Fasteners Flange Bolts