Shop All Flange Bolts
Newport Fasteners
Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 25 mm L, 400 PK
Mfr # 847559
Zoro # G106308403
product price: $529.99
/pk 400, $1.32/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Flange Type Standard
- Thread Size M10-1.50
- Fastener Length 25 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 847559
- Zoro # G106308403
- Country of Origin Unknown
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 25 mm |
Details
System of Measurement | Metric |
Flange Type | Standard |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Standards | DIN 6921 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
M10-1.5 x 25 mm Hex Flange Bolts/Non-Serrated/Grade 10.9/Black Phosphate/DIN6921 , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK (U51081.075.0001)
- PRO-FIT Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 21 Degrees (616151)
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Full Round Head, 15 Degrees (C6R90BDSS)
- ZORO SELECT Hex Nut, M10-1.00, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01120.100.0100)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 50 mm L, 800 PK (237096)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 45 mm L, 500 PK (132619)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 175 PK (610290)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 400 PK (770670)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 3 in L, 500 PK (269031)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 250 PK (500786)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3 in L, 3 PK (71667)
- Newport Fasteners Flange Bolts